199 MBH Natural Gas Tankless Water Heater
199 MBH Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This fuel-saving performance earns it the highest Energy Star rating, allowing homeowners to qualify for excellent various state energy rebates around the country
- The unit delivers hot water at a 95 % efficiency; that is, 95 % of the fuel consumed goes to heating the water to the preset temperature, as opposed to being lost up the flue into the atmosphere.
- Flow rates of 0.5 GPM up to 9.2 GPM
- Domestic Mode: 90°F to 140°F - Heating Mode: 100°F to 180°F
- Unit has a minimum of 18,000 BTU/H, maximum of 199,900 BTU/H for standard input, 18,000 BTUh to 120,000 BTUh for heating mode input
- Built-in customizable programming for Energy Savings and Comfort with Outdoor Temperature Sensor (included)
- 10-year limited warranty on the heat exchanger, 5 year on parts, and 1 year labor warranty
- Space savings
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 0.3
- ANSI:
- ANSI Z21.13
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Depth:
- 35 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.2 gpm
- Fuel Type:
- Natural Gas
- Height:
- 18-1/2 in
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Pressure - Low:
- 15
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000013165
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless, Medium
- Watts:
- 180 W
- Weight:
- 104 lb
- Width:
- 21 in