This product requires certification to purchase.

199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

Noritz America

199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNC199ODNG2
  • Item #7108416
  • Manufacturer Part #GQ-2857WZ US NG
3.4 out of 5 Customer Rating
Brand image
Noritz America

199 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNC199ODNG2
  • Item #7108416
  • Manufacturer Part #GQ-2857WZ US NG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The NC199 outdoor non-condensing model has a maximum of 9.8 gpm with optional multi-system up to 6 units. This commercial tankless unit heats water up to 185° F and meets federal and state air quality standards which are below 20 PPM
  • No condensate drain
  • The heat exchanger is manufactured with commercial grade copper and is 25% thicker piping than standard models
  • Units can be linked together by using either the optional 2-unit quick connect or multi-unit system controller for up to 6 units (sold separately)
  • Btu input can range from 16,000 to 1.2 million btu/h (for 6-unit multi-system) with stable combustion provided by the industry’s 1st dual-flame burner
  • 0.81 Uniform Efficiency Factor
  • No venting required
  • 5 year limited warranty on the heat exchanger and parts, 1 year labor warranty
  • Thermal efficient 84% efficient for use with natural gas or propane
  • Direct electronic ignition
  • Requires Certification
  • Green


Specifications

AFUE:
84.00 %
AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199900
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
9-2/5 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Outdoor
MBH:
199
Maximum Temperature:
185
Minimum Temperature:
100
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
UL Listed:
No
UPC:
817000013370
Water Connection Size:
3/4 in
Weight:
54 lb
Width:
13-4/5 in