This product requires certification to purchase.

2 in. DV to SV Conversion Kit

Noritz America

2 in. DV to SV Conversion Kit

  • Fast #
  • Part #NSVCK21
  • Item #9772377
  • Manufacturer Part #SV-CK-2-1
3.9 out of 5 Customer Rating
Brand image
Noritz America

2 in. DV to SV Conversion Kit

  • Fast #
  • Part #NSVCK21
  • Item #9772377
  • Manufacturer Part #SV-CK-2-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Direct Vent to Single Vent conversion kit is made from Schedule 40 PVC material. It is installed on the combustion air intake flue. It is applicable to tankless models EZ98, EZ111, EZTR50, and EZTR75.
  • Compatible with EZ98, EZ111, EZTR50, EZTR75
  • Kit contents include a 2" PVC elbow and a special anti-contaminant screen
  • Used to convert Noritz condensing direct vent DV models to non-direct vent (SV) operation
  • For PVC termination
  • Protects your tankless unit from debris
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
6 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Vent Part, Conversion Kit
Type
NSVCK21
UPC
850018743273