This product requires certification to purchase.

22 in. Plastic Universal Concentric Vent Kit for GQ 59 and GQ 60

Noritz America

22 in. Plastic Universal Concentric Vent Kit for GQ 59 and GQ 60

  • Fast #
  • Part #NPVCUCVK
  • Item #8368261
  • Manufacturer Part #PVC-UCVK
4.1 out of 5 Customer Rating
Brand image
Noritz America

22 in. Plastic Universal Concentric Vent Kit for GQ 59 and GQ 60

  • Fast #
  • Part #NPVCUCVK
  • Item #8368261
  • Manufacturer Part #PVC-UCVK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The universal concentric vent kit allows for versatile venting installation for your tankless unit. It provides an up-and-out horizontal termination option for Noritz' latest condensing models. This vent kit was engineered to optimize productivity of your tankless water heater.
  • PVC-UCVK will allow you to transition from a vertical collar to a horizontal concentric vent for sidewall termination
  • PVC-UCVK is made up of ULC S636 PVC compound
  • Compatible with all Noritz GQ59 and GQ60 condensing models
  • Allows for compact installation of tankless units, leading to space savings
  • Requires Certification

Specifications

Length:
22
Material:
Plastic
Material Type:
PVC
Product Type:
Concentric Vent Kit
Proposition 65:
This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
UPC:
817000015763