24 in. Concentric Straight Vent Pipe
24 in. Concentric Straight Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The CVP-24STR is a stainless steel rigid vent pipe for all Noritz DVC units. This double wall vent pipe is heat resistant and has anti-corrosive properties.
- Stainless steel
- Concentric vent pipe for concentric tankless units
- 24" Double wall vent pipe
- Push-on connection
- UL approved venting
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- DVC Models
- Diameter:
- 5
- Diameter - Inside 1:
- 3
- Duct Size:
- 5 in
- Length:
- 24
- Material:
- Stainless Steel
- UL Listed:
- Yes
- UPC:
- 817000011215
- Vent Duct Shape:
- Round
- Vent Type:
- Concentric