This product requires certification to purchase.

26-Cable Remote Control for NORITZ AMERICA NRC7646M2

Noritz America

26-Cable Remote Control for NORITZ AMERICA NRC7646M2

  • Fast #
  • Part #NRCCORD26
  • Item #2250381
  • Manufacturer Part #RC-CORD26
3.8 out of 5 Customer Rating
Brand image
Noritz America

26-Cable Remote Control for NORITZ AMERICA NRC7646M2

  • Fast #
  • Part #NRCCORD26
  • Item #2250381
  • Manufacturer Part #RC-CORD26
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This is a 26 ft. remote controller cord for your Noritz tankless water heater. It allows for flexibility with your remote location. Comes included with most models (except for NR50, NR66 series, NR71 series, NR98-DVC and NC199-DVC models)
  • Fully insulated cord with the proper connectors for a simple installation with Noritz tankless water heaters
  • Comes included with most models (except for NR50, NR66 series, NR71 Series, NR98-DVC, and NC199-DVC models)
  • Available in 26 ft. length
  • Gives install a nice clean finished look
  • Requires Certification

Specifications

Fuel Type:
Natural Gas
Height:
2-1/4 in
Length:
10-1/2 in
Power Source:
Gas
UPC:
817000011680
Width:
10-1/2 in