This product requires certification to purchase.

3/4 in. Threaded Isolation Valve Kit

Noritz America

3/4 in. Threaded Isolation Valve Kit

  • Fast #
  • Part #NIKWV2002THLF
  • Item #7808585
  • Manufacturer Part #IK-WV-200-2-TH-LF
5 out of 5 Customer Rating
Brand image
Noritz America

3/4 in. Threaded Isolation Valve Kit

  • Fast #
  • Part #NIKWV2002THLF
  • Item #7808585
  • Manufacturer Part #IK-WV-200-2-TH-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This lead-free threaded isolation valve kit comes equipped with everything required to isolate your tankless unit from the rest of your plumbing. This kit was designed to make tankless installation that much easier!
  • Includes pressure relief valve
  • TH denotes threaded connection
  • A 500K BTU pressure relief valve is included.
  • ULC-S636 approved for use in Canada
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Product Type:
Valve
UPC:
817000015374