3 - 4 in. Vent Angle Float Adjustable Roof Flashing in Stainless Steel
3 - 4 in. Vent Angle Float Adjustable Roof Flashing in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ADJRF34 is an angled and flat adjustable roof jack that provides a sleek look to your venting installation. This durable piece can withstand high exhaust temperatures and is built to last. This stainless steel roof jack is for a 3" or 4" vent pipe. The angled roof flashing is designed to protect and seal homes from external conditions.
- Made of durable stainless steel to withstand high temperatures and weather conditions
- For 3" and 4" vent pipe
- UL approved
- Quick, simple installation
Specifications
- Color:
- Grey
- Height:
- 7
- Pipe Diameter:
- 4
- Roof Degree Pitch:
- 0-45°
- Roof Flashing Material:
- Stainless Steel
- Roof Flashing Size:
- 4 in
- Size:
- 3 in - 4 in
- UPC:
- 817000012809