3-1/2 x 3 in. Plastic Termination Kit for GQ59 and GQ60
3-1/2 x 3 in. Plastic Termination Kit for GQ59 and GQ60
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The PVC-2LPT offers a flat termination option for Noritz' latest condensing models. This accessory provides an alternative to the two-pipe side wall termination commonly seen among installers. Its innovative design covers the intake and exhaust while still providing proper ventilation
- PVC-3LPT is made up of ULC S636 PVC compound
- Allows for versatile 3 in. termination options
- Low profile design provides ease of installation
- Package contents include: 1 base, 1 cap, 8 stainless steel screws, 4 plastic anchors
Specifications
- Diameter:
- 3 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vent Parts
- Proposition 65:
- This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
- UPC:
- 817000015794