3/4 in. Anti-Scale System
3/4 in. Anti-Scale System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H2F-C is a refill cartridge for the H2F anti-scale system. H2F prevents the formation of scale to improve efficiency of your tankless water heater. H2F does not use salt or chemicals and provides a more environmentally friendly alternative to water softeners. This hard water treatment will significantly reduce the frequency of maintenance on your tankless unit.
- Refill cartridge for H2F
- Replace cartridge every 2 years
- Removes scale buildup
- Maintains longevity and efficiency of your tankless unit
- No chemicals/salts
Specifications
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 5
- Product Type:
- Replacement Cartridge
- UPC:
- 817000010805