3 in. DV to SV Conversion Kit
3 in. DV to SV Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This kit is for all NRCs, NCC1991 and NRCP series only. It includes 3 in. PVC 90° elbow and a special anti-contaminant screen that fits directly onto the intake flue for a simple installation. This accessory is required for the SV conversion for proper operation.
- Compatible with the NRC83-DV and NRC98-DV SV convertible models
- Used to convert Noritz condensing direct vent DV models to non-direct vent (SV) operation
- For PVC termination
- Design features a high watt density fold back (4 passes)
Specifications
- Diameter:
- 3
- Length:
- 6-7/10
- Material:
- Plastic
- Product Type:
- Vent Part, Conversion Kit
- Type:
- NSVCK31
- UPC:
- 850018743280