3 in. Storm Collar Ring
3 in. Storm Collar Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This stainless steel storm collar ring is designed to protect your ventilation system from moisture. It is only compatible with ADJRF34 angled/flat roof flashing (sold separately). Its stainless steel composition enables it to withstand high temperatures. Measures 3 inches in diameter.
- For use with ADJRF34 ONLY
- 3" diameter storm collar ring
- Protects venting from moisture
- Galvanized venting for NR98SV Series
- UL approved
Specifications
- Diameter:
- 2-9/10
- Length:
- 9
- Material:
- Stainless Steel
- UPC:
- 817000012823