380 MBH Indoor/Outdoor Non-Condensing Propane Gas Tankless Water Heater
380 MBH Indoor/Outdoor Non-Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NC380 380,000 BTU propane tankless water heater has a maximum of 13.2 GPM with optional multi-system capability which can link up to 24 units. The single vent system allows stainless steel single-wall venting to be installed. This ASME certified commercial tankless unit heats water up to 180°F.
- No Condensate Drain
- Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
- VC-132 Vent cap required for outdoor installation
- Gas consumption ranges from 22,500 BTUh to 380,000 BTUh
- 5-year limited warranty on the heat exchanger and parts, 1 year labor warranty
- BTU input can range from 22,500 to 9.1 million BTUh (for 24-unit Multi-System)
- 5" Single Wall stainless steel venting for indoors
- VC-132 Vent cap required for outdoor
- 380,000 BTUH
Specifications
- AFUE:
- 80
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 380000
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 11-4/5
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 13.2 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 380
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 180 Deg F
- UL Listed:
- No
- UPC:
- 817000010379
- Vent Type:
- Power Vent
- Weight:
- 106
- Width:
- 19-1/10