4 in. Stainless Steel Drip Tee Horizontal Condensate Drain
4 in. Stainless Steel Drip Tee Horizontal Condensate Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The DT4 is a 4" drip tee for horizontal condensation drains. This drain tee prevents condensation buildup within your ventilation system and extends the productivity of your tankless unit.
- Protects lifespan of heat exchangers
- Reduces the need for costly repairs
- 4" drain tee prevents condensation buildup
- Composed of durable stainless steel
- UL approved
Specifications
- Brand Model Compatibility:
- NR98SV
- Configuration:
- Horizontal
- Drain Opening:
- 4
- Height:
- 9
- Length:
- 12
- Material:
- Stainless Steel
- UPC:
- 817000012175
- Width:
- 12