4 in. Stainless Steel Hood Horizontal Termination
4 in. Stainless Steel Hood Horizontal Termination
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel bird screen for a 4 in. diameter, hooded horizontal vent termination. This bird screen offers maximum protection. It is used for single wall venting.
- Stainless steel bird screen
- For a hooded horizontal vent termination
- Gives install a nice clean finished look
- Protect your venting from birds and other critters
- Durable and weather resistant
Specifications
- Diameter:
- 4 in
- Length:
- 6-1/10 in
- Material:
- Stainless Steel
- Product Type:
- Hood
- UPC:
- 817000011499