4 in. Support Strap with 6 in. Clearance (Pack of 5)
4 in. Support Strap with 6 in. Clearance (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel support straps will provide added stability to your tankless installation. Protect your venting from exhaust leaks and potential movement with these support straps.
- 6" Clearance Support Straps
- Stainless steel
Specifications
- Brand Model Compatibility:
- NR98SV
- Height:
- 1 in
- Material:
- Stainless Steel
- Product Type:
- Strap
- UPC:
- 817000012212