This product requires certification to purchase.

4 SS 45 DEG HORZ BIRDSCREEN TERM

Noritz America

4 SS 45 DEG HORZ BIRDSCREEN TERM

  • Fast #
  • Part #NVT4S45
  • Item #2909233
  • Manufacturer Part #VT4-S45
4.5 out of 5 Customer Rating
Brand image
Noritz America

4 SS 45 DEG HORZ BIRDSCREEN TERM

  • Fast #
  • Part #NVT4S45
  • Item #2909233
  • Manufacturer Part #VT4-S45
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel bird screen for a 4 in. diameter, 45 degree horizontal vent termination. This bird screen offers maximum protection. It is used for single wall venting.
  • Stainless steel bird screen
  • For a 45 degree horizontal vent termination
  • Gives install a nice clean finished look
  • Protect your venting from birds and other critters
  • Durable and weather resistant
  • Requires Certification

Specifications

Diameter:
4 in
Length:
12 in
Material:
Stainless Steel
UPC:
817000012267