4 x 36 in. Stainless Steel N-Vent Pipe
N-Vent 4 x 36 in. Stainless Steel N-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The VP4-36STR is used on single wall installation. This product is used with specific units. Please refer to your specific unit to ensure the correct venting material is used.
- Measures 4" in diameter, 36" in length.
- Rigid vent pipe
- Stainless steel
- Single wall vent
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- SV and DV Models
- Collection:
- N-Vent
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Duct Size:
- 4 in
- Length:
- 36
- Material:
- Stainless Steel
- UPC:
- 817000011086
- Vent Duct Shape:
- Round