This product requires certification to purchase.

40 in. Adjustable Concentric Vent Pipe

Noritz America

40 in. Adjustable Concentric Vent Pipe

  • Fast #
  • Part #NCVP40ADJ
  • Item #3753410
  • Manufacturer Part #CVP-40ADJ
5 out of 5 Customer Rating
Brand image
Noritz America

40 in. Adjustable Concentric Vent Pipe

  • Fast #
  • Part #NCVP40ADJ
  • Item #3753410
  • Manufacturer Part #CVP-40ADJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The CVP-40ADJ is a stainless steel adjustable vent pipe for all Noritz DVC units. This double wall vent pipe is heat resistant and has anti-corrosive properties.
  • 40" Adjustable vent pipe
  • Concentric vent pipe for concentric tankless units
  • Double wall vent
  • Push-on connection
  • UL approved venting
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
End Connection 1
Push
End Connections
Push
Length
40-3/5 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Vent Part
UPC
817000011239