5 in. Stainless Steel Flat Roof Flashing
N-Vent 5 in. Stainless Steel Flat Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FRF5 is a stainless steel flat roof flashing for 5" single wall venting. This durable piece can withstand high exhaust temperatures and is built to last. The flat roof flashing is designed to protect and seal homes from external conditions
- For 5 in. vent pipes
- Maintains watertight seal for flat surfaces
- UL approved
- Stainless steel
Specifications
- Collection:
- N-Vent
- GSA Approved:
- No
- Height:
- 11-63/100
- IAPMO Listed:
- No
- Pipe Diameter:
- 5
- Roof Flashing Material:
- Stainless Steel
- Roof Flashing Size:
- 18 in x 18 in
- Size:
- 18 in x 18 in
- UPC:
- 817000010256