5 in. Stainless Steel N-Vent 45 Degree Elbow
5 in. Stainless Steel N-Vent 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 in. diameter
- This vent pipe is heat resistant and has anti-corrosive properties.
- The 45° elbow is not flexible and is made out of stainless steel material. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
- Stainless steel
- Single wall vent type
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- NC380-SV-ASME
- Depth:
- 10 in
- Diameter:
- 5 in
- Height:
- 5-1/2 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Overall Box Size:
- 6 in x 10-1/2 in x 6 in
- Weight:
- 0.8 lb
- Width:
- 5-1/2 in