This product requires certification to purchase.

5 in. Stainless Steel N-Vent Vertical Rain Cap

Noritz America

5 in. Stainless Steel N-Vent Vertical Rain Cap

  • Fast #
  • Part #NRC5
  • Item #2909252
  • Manufacturer Part #RC5
5 out of 5 Customer Rating
Brand image
Noritz America

5 in. Stainless Steel N-Vent Vertical Rain Cap

  • Fast #
  • Part #NRC5
  • Item #2909252
  • Manufacturer Part #RC5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This accessory is a stainless steel vent pipe rain cap. It measures 5 in. in diameter.
  • It is to be used for a single wall termination.
  • Made of durable, stainless steel
  • Measures 5 in. in diameter
  • Design type high watt density hair pin (2 passes)
  • UL approved
  • Requires Certification

Specifications

Diameter:
5
Length:
11
Material:
Stainless Steel
Product Type:
Flue Cap
UPC:
817000011437