5 in. Storm Collar Venting
5 in. Storm Collar Venting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- SCP5 is a 5" storm collar pipe for vertical venting terminations. It is made of durable stainless steel and can withstand high exhaust temperatures.
- 5" diameter
- Composed of durable stainless steel
- Single wall venting
- UL approved
Specifications
- Diameter:
- 5
- Length:
- 7-1/2
- Material:
- Stainless Steel
- UPC:
- 817000011260