This product requires certification to purchase.

5 in. Straight Bird Screen Termination for SV and DV Series Water Heaters

Noritz America

5 in. Straight Bird Screen Termination for SV and DV Series Water Heaters

  • Fast #
  • Part #NVT5S
  • Item #2909231
  • Manufacturer Part #VT5-S
5 out of 5 Customer Rating
Brand image
Noritz America

5 in. Straight Bird Screen Termination for SV and DV Series Water Heaters

  • Fast #
  • Part #NVT5S
  • Item #2909231
  • Manufacturer Part #VT5-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5 in
Length:
7-9/100 in
Material:
Stainless Steel
Product Type:
Bird Screen
UPC:
817000012380