5 in. Semi Flexible Vent Pipe for SV and DV Series Water Heaters
5 in. Semi Flexible Vent Pipe for SV and DV Series Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 5 in
- Length:
- 8-3/100 in
- Material:
- Stainless Steel
- Product Type:
- Vent Pipe
- UPC:
- 817000012373