This product requires certification to purchase.

5" Stainless Steel Wall Thimble

Noritz America

5" Stainless Steel Wall Thimble

  • Fast #
  • Part #NWT5
  • Item #2909253
  • Manufacturer Part #WT5
3.7 out of 5 Customer Rating
Brand image
Noritz America

5" Stainless Steel Wall Thimble

  • Fast #
  • Part #NWT5
  • Item #2909253
  • Manufacturer Part #WT5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WT5 is a wall thimble for horizontal wall penetrations. It is composed of stainless steel and can withstand high temperatures. The WT5 maintains a safe clearance between the vent pipe and building materials.
  • Composed of durable stainless steel
  • Compatible with NC380SV
  • 5" wall thimble
  • Double wall thimble
  • UL approved
  • Requires Certification

Specifications

Diameter:
5 in
Length:
12-3/4 in
UPC:
817000011628