This product requires certification to purchase.

5 x 12 in. Adjustable N-Vent Pipe

Noritz America

5 x 12 in. Adjustable N-Vent Pipe

  • Fast #
  • Part #NVP512STRAIGHT
  • Item #2909239
  • Manufacturer Part #VP5-12STRAIGHT
4.1 out of 5 Customer Rating
Brand image
Noritz America

5 x 12 in. Adjustable N-Vent Pipe

  • Fast #
  • Part #NVP512STRAIGHT
  • Item #2909239
  • Manufacturer Part #VP5-12STRAIGHT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Noritz tankless water heater CAT III stainless steel vent pipe: 5 in. diameter, 12 in. length. This product is used in specific applications. Please see the venting material for your specific unit to ensure the correct venting material is used.
  • 5" diameter, 12" in length
  • Rigid vent pipe
  • Stainless steel
  • Single wall
  • Requires Certification

Specifications

Diameter:
5 in
Material:
Stainless Steel
Product Type:
Vent Parts
UPC:
817000011123