5 x 50-7/10 in. Stainless Steel N-Vent Pipe
5 x 50-7/10 in. Stainless Steel N-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Noritz tankless water heater CAT III stainless steel vent pipe. This product is used in specific applications. Please see the venting material for your specific unit to ensure the correct venting material is used.
- Measures 5" in diameter, 48" in length
- Rigid vent pipe
- Stainless steel
- Single wall
Specifications
- Diameter:
- 5 in
- Length:
- 50-7/10 in
- Material:
- Stainless Steel
- Product Type:
- Vent Parts
- UPC:
- 817000011178