5 x 9-1/2 in. Adjustable N-Vent Pipe
5 x 9-1/2 in. Adjustable N-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable vent pipe for single wall vent type. It is 13.4" adjustable. This product is used with specific tankless water heaters. Please refer to your specific tankless water heater to ensure correct venting material is used.
- 5" diameter
- 9.4"-13.4" adjustable vent pipe
- Stainless steel
Specifications
- Diameter:
- 5
- Material:
- Stainless Steel
- Product Type:
- Vent Parts
- UPC:
- 817000011130