6-1/5 in. Gas Vent Cap Plastic
6-1/5 in. Gas Vent Cap Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This plastic rain cap is available for 2, 3, and 4 in. vent systems. The rain cap is built from PVC material. Our product has a 1-year warranty.
- 3 in. PVC compatible
- 4 in. PVC compatible
- Not approved for Canada
- 1-year warranty
Specifications
- Diameter:
- 6-1/5
- Diameter - Inside 1:
- 3
- Length:
- 8
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 817000012847