This product requires certification to purchase.

6 in. Stainless Steel N-Vent Pipe

Noritz America

6 in. Stainless Steel N-Vent Pipe

  • Fast #
  • Part #NVP56STRAIGHT
  • Item #3617999
  • Manufacturer Part #VP5-6STRAIGHT
5 out of 5 Customer Rating
Brand image
Noritz America

6 in. Stainless Steel N-Vent Pipe

  • Fast #
  • Part #NVP56STRAIGHT
  • Item #3617999
  • Manufacturer Part #VP5-6STRAIGHT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Noritz tankless water heater CAT III stainless steel vent pipe: Measures 5" in diameter, 6" in length. This product is used in specific applications. Please see the venting material for your specific unit to ensure the correct venting material is used.
  • 6" Straight vent pipe, diameter measures 5"
  • Rigid vent pipe
  • Stainless steel
  • Single wall
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
14-1/2 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Vent Pipe
UPC
817000012359