8 x 5-3/4 x 5 in. Condensate Drain Pan 4 in Snap
8 x 5-3/4 x 5 in. Condensate Drain Pan 4 in Snap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DT4-V is a 4" drip tee for vertical condensation drains. This drain tee prevents condensation buildup within your ventilation system and extends the productivity of your tankless unit.
- 4 in. SUS
- Vertical drain tee
- 4" drain tee prevents condensation buildup
- Design type high watt density hair pin (2 passes)
- Composed of durable stainless steel
Specifications
- Brand Model Compatibility:
- NR98SV
- Configuration:
- Vertical
- Depth:
- 5 in
- Drain Opening:
- 4 in
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Height:
- 5-3/4 in
- Length:
- 8 in
- Material:
- Stainless Steel
- UPC:
- 817000010263
- Width:
- 5-3/4 in