9-1/2 in. Multi System Controller
9-1/2 in. Multi System Controller
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This system controller provides a fully modulating operation for up to 6 commercial tankless water heaters. It is only compatible with the NCC199/NCC300 Noritz models. It seamlessly connects 6 units together and requires only one remote control to manage its properties.
- Connect up to 6 NCC199/NCC300 tankless units together
- Fully modulating system controller
- Elongates lifespan of units
- For commercial application only
Specifications
- Length:
- 9-1/2 in
- Product Type:
- Controller
- UPC:
- 817000014896