Anti-scale System for Noritz H2Flow
Anti-scale System for Noritz H2Flow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H2F is an H2Flow anti-scale system that prevents the formation of scale to improve efficiency of your tankless water heater. H2F does not use salt or chemicals and provides a more environmentally friendly alternative to water softeners. This hard water treatment will significantly reduce the frequency of maintenance on your tankless unit.
- Low maintenance- replace the H2FLOW cartridge once every 2 years.
- Includes standard 3/4? connections with an inlet ball valve for quick and easy servicing.
- Reduce maintenance frequency
- Removes scale buildup
- Maintains longevity and efficiency of your tankless unit
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 12-1/2
- Maximum Temperature:
- 100
- Product Type:
- Anti-Scale System
- UPC:
- 817000010041