180 MBH Indoor Condensing Propane Tankless Water Heater
NRCP98 180 MBH Indoor Condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- External mode, combined with a return line, can keep the water in the pipes warm resulting in lower wait times for hot water. Internal mode, which does not require a return line, will keep the water within the unit warm to reduce the traditional delay between water demand and the startup sequence.
- Equipped with a heavy duty 304° stainless steel heat exchanger for superior thermal transfer as well as excellent resistance to scale formation.
- NRCPs can be vented using 2-schedule 40 PVC pipe and operate with as little as 3.5 water column on the incoming gas line.
- Includes built in recirculation pump to provide preheated water with a dedicated return line or conversion to on-demand recirculation with IHK-NRCP kit
- Compatible with crossover valve (#cCS-V) kit for external recirculation without the use of a return line
- Warranty is not reduced at all with the use of a recirculation pump; 12-years on the heat exchanger and 5-years on all other parts
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- NRCP98
- Condensing:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Propane
- Height:
- 27-3/5
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Power Source:
- Gas
- Type:
- NNRCP98DVLP1
- UPC:
- 817000015459
- Uniform Energy Factor (UEF):
- 0.94
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless