199 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater
This product has been replaced by
Manufacturer Part #GQ-C3261WZ-FF-1 US NG
CDV Pro 199 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The NCC199CDV Pro provides an industry-leading performance with features that include dual stainless steal heat exchangers, a built-in display, common vent capability, Bluetooth connectivity, and a .98 UEF rating.
- Optimized for Natural Gas with easy field conversion to Liquid Propane, orifice included
- Bluetooth connectivity allows for ease of access right at your fingertips
- A .98 UEF rating sets the industry standard for commercial installations
- Connect up to 12 units via common venting for larger commercial applications
- Seamlessly connect up to 6 units without a system controller
- Developed with high grade stainless steel, our NCC199CDV comes with 2 dual heat exchangers that are built to last.
- Maximum temperature of 185 degrees Fahrenheit.
- The NCC199CDV can be mounted indoors or installed outdoors using the optional vent cap (VC-6-1), sold separately.
- The NCC199CDV comes with an impressive 10 year heat exchanger warranty, providing you with years of endless hot water.
-
Green
Documents
Recommended Accessories
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 199990
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- CDV Pro
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 26-1/10 in
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 199.9
- Maximum Temperature:
- 185
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 100 to 185 Deg F
- Type:
- NNCC199CDVNG3
- UPC:
- 850018743709
- Uniform Energy Factor (UEF):
- 0.98
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- High Efficiency
- Watts:
- 0.105 kW
- Weight:
- 62 lb
- Width:
- 18-1/10 in
- Wireless Communication:
- Bluetooth