Commercial Floor Standing Expansion Rack Kit (From 1 to 4 Units)
Commercial Floor Standing Expansion Rack Kit (From 1 to 4 Units)
Package Quantity Info:
Each: 2 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The CMK and CRK systems are the latest commercial innovation from the team at Noritz. Featuring all parts packaged into one convenient kit, our 'rack in a box' comes bundled with everything you need for your choice between a wall hung or floor standing system.
- Allows for expansion of floor standing system to more than 4 NCC199CDV units
- Telescoping support beams allow users to expand the rack to their desired size, adapting seamlessly to various installation scenarios.
- A rare solution in the industry, it provides both a tailored fit and future expandability, setting a new standard for versatility
- Must be used in conjunction with CRK-BASE in order to increase the number of units
- Sturdy aluminum frame
- NCC199CDV Tankless Sold Separately
Documents
Specifications
- Brand Model Compatibility:
- NCC199CDV
- Height:
- 6
- Length:
- 58
- Material:
- Aluminum
- Product Type:
- Accessory
- Type:
- NCRKADDON
- UPC:
- 850018743778
- Width:
- 34