Commercial Floor Standing Rack Kit (From 1 to 4 Units)
Commercial Floor Standing Rack Kit (From 1 to 4 Units)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The CMK and CRK systems are the latest commercial innovation from the team at Noritz. Featuring all parts packaged into one convenient kit, our 'rack in a box' comes bundled with everything you need for your choice between a wall hung or floor standing system.
- Allows for custom floor standing installations of 1 to 4 NCC199CDV units
- Our floor-mounted commercial rack system offers unmatched flexibility with telescoping support beams.
- Sturdy aluminum frame
- A rare solution in the industry, it provides both a tailored fit and future expandability, setting a new standard for versatility
- NCC199CDV Tankless Sold Separately
Documents
Specifications
- Brand Model Compatibility:
- NCC199CDV
- Height:
- 6 in
- Length:
- 58 in
- Material:
- Aluminum
- Product Type:
- Accessory
- UPC:
- 850018743761
- Width:
- 34 in