Commercial Manifold Kit - Side by Side (For 3 Tankless Units)
Commercial Manifold Kit - Side by Side (For 3 Tankless Units)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The CMK and CRK systems are the latest commercial innovation from the team at Noritz. Featuring all parts packaged into one convenient kit, our 'rack in a box' comes bundled with everything you need for your choice between a wall hung or floor standing system.
- Wall Hanging Commercial Manifold Kit for 3 NCC199CDV Tankless Water Heaters
- Max BTU/h: 599,700
- Our rack kit simplifies construction with just 12 bolts needed for the main manifold assembly.
- Installation is made effortless with our to-scale wall template. Simply tape it to the wall to see exactly where to drill pilot holes
- Sturdy aluminum frame
- Space-saving design
- Built-in redundancy
- NCC199CDV Tankless Sold Separately
- Does not include hardware for mounting wall bracket
Documents
Specifications
- Fits Brand:
- Noritz America
- Fits Model:
- NCCC199CDV
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 72 in
- Material:
- Aluminum
- Product Type:
- Manifold
- UPC:
- 850018743792