This product requires certification to purchase.

Commercial Manifold Kit - Side by Side (For 4 Tankless Units)

Noritz America

Commercial Manifold Kit - Side by Side (For 4 Tankless Units)

  • Fast #
  • Part #NCMKSS4
  • Item #11640783
  • Manufacturer Part #CMK-SS4
3.5 out of 5 Customer Rating
Brand image
Noritz America

Commercial Manifold Kit - Side by Side (For 4 Tankless Units)

  • Fast #
  • Part #NCMKSS4
  • Item #11640783
  • Manufacturer Part #CMK-SS4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The CMK and CRK systems are the latest commercial innovation from the team at Noritz. Featuring all parts packaged into one convenient kit, our 'rack in a box' comes bundled with everything you need for your choice between a wall hung or floor standing system.
  • Wall Hanging Commercial Manifold Kit for 4 NCC199CDV Tankless Water Heaters
  • Max BTU/h: 799,600
  • Our rack kit simplifies construction with just 12 bolts needed for the main manifold assembly.
  • Installation is made effortless with our to-scale wall template. Simply tape it to the wall to see exactly where to drill pilot holes
  • Sturdy aluminum frame
  • Space-saving design
  • Built-in redundancy
  • NCC199CDV Tankless Sold Separately
  • Does not include hardware for mounting wall bracket
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
94 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Fits Brand
Noritz America
Fits Model
NCCC199CDV
Product Type
Manifold
Type
NCMKSS4
UPC
850018743808