This product requires certification to purchase.

Concentric Horizontal Vent Kit for Noritz America NR83DVC Tankless Gas Water Heater

Noritz America

Concentric Horizontal Vent Kit for Noritz America NR83DVC Tankless Gas Water Heater

  • Fast #
  • Part #NCVKHF
  • Item #7207487
  • Manufacturer Part #CVK-H-F
5 out of 5 Customer Rating
Brand image
Noritz America

Concentric Horizontal Vent Kit for Noritz America NR83DVC Tankless Gas Water Heater

  • Fast #
  • Part #NCVKHF
  • Item #7207487
  • Manufacturer Part #CVK-H-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CVK-H-F is a horizontal concentric vent kit for all Noritz concentric models. It clears the wall thickness from 5.8 in. - 13.2 in. Includes inner and outer plates and is stainless steel material
  • This kit is for horizontal venting only
  • Adjustable double wall venting
  • For Noritz DVC models
  • 5" outer intake, 3" inner exhaust
  • Requires Certification

Specifications

Diameter:
5 in
End Connection 1:
Male
End Connections:
Male
Fits Model:
DVC Models
Material:
Stainless Steel
Product Type:
Vent Kit
UPC:
817000013448