This product requires certification to purchase.

Control Board Combi Assembly

Noritz America

Control Board Combi Assembly

  • Fast #
  • Part #NCWFF
  • Item #7653686
  • Manufacturer Part #CWF-F
5 out of 5 Customer Rating
Brand image
Noritz America

Control Board Combi Assembly

  • Fast #
  • Part #NCWFF
  • Item #7653686
  • Manufacturer Part #CWF-F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CWF-F is a stainless steel concentric vent pipe with wall flange. This double wall vent pipe is built to last and can withstand high exhaust temperatures.
  • Straight vent pipe with wall flange
  • Double wall vent
  • Compatible with DVC models
  • Composed of durable stainless steel
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
8-33/50 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Vent Pipe
Type
NCWFF
UPC
817000013479