Commercial 500 MBH Natural Gas Water Heater
Copper-Fin II® Commercial 500 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AFUE:
- 85
- ANSI:
- ANSI Z21.13
- Application:
- Commercial
- BTU:
- 500000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Copper-Fin II®
- Depth:
- 22-1/4
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2
- MBH:
- 500
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Water Connection Size:
- 1-1/4
- Water Connections:
- Top
- Water Heater Type:
- Commercial