Crossover Valve Kit for NRCP111 and NRCP98 Series Tankless Water Heaters
Crossover Valve Kit for NRCP111 and NRCP98 Series Tankless Water Heaters
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The cCS-V was engineered exclusively for use with Noritz' new recirculation models. This kit provides a recirculation option for homes without a dedicated return line by utilizing the cold water line as a return line. Recirculation allows for greater efficiency of household appliances by having hot water readily available at the tap. Put an end to cold water waste with the cCS-V.
- Convert conventional plumbing into an endless supply of hot water
- cCS-V allows you to save a significant amount of water that would otherwise be wasted white waiting for hot water
- Crossover valve is made of plastic
- Maximum loop length for a 3/4 connection is 500 ft.
- Maximum loop length for a 1/2 in. connection is 200 ft.
- Compatible with Noritz NRCR 92/111 and NRCP98/111 DV models
Specifications
- Material:
- Plastic
- Product Type:
- Valve
- UPC:
- 817000015480