This product requires certification to purchase.

Cosmetic Ring for 4" PVC Venting

Noritz America

Cosmetic Ring for 4" PVC Venting

  • Fast #
  • Part #NCR4PVC
  • Item #7653591
  • Manufacturer Part #CR4-PVC
3.3 out of 5 Customer Rating
Brand image
Noritz America

Cosmetic Ring for 4" PVC Venting

  • Fast #
  • Part #NCR4PVC
  • Item #7653591
  • Manufacturer Part #CR4-PVC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The cosmetic ring will cover the termination gap on the wall. This ring is made out of stainless steel and is easy to install.
  • Stainless steel
  • For PVC
  • 4 in. PVC Terminations
  • Corrosion resistant
  • Requires Certification

Specifications

Diameter:
4 in
Length:
1 in
Material:
Stainless Steel
UPC:
817000010911