This product requires certification to purchase.

200 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater

This product has been replaced by

No image available
Noritz Bundle 75 Gal. Tank Replacement High Efficiency Wi-Fi & Bluetooth® Capable Indoor Tankless Water Heater w/ 25-Year Warranty (Natural Gas LP Converitble)
Manufacturer Part #EGQ-C3261WX-FF-1 US NG
Noritz America

EZ Pro 200 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #NEZTR75NG3
  • Item #11498566
  • Manufacturer Part #EGQ-C3261WX-FF US NG
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Noritz Bundle 75 Gal. Tank Replacement High Efficiency Wi-Fi & Bluetooth® Capable Indoor Tankless Water Heater w/ 25-Year Warranty (Natural Gas LP Converitble)
Manufacturer Part #EGQ-C3261WX-FF-1 US NG
Noritz America

EZ Pro 200 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #NEZTR75NG3
  • Item #11498566
  • Manufacturer Part #EGQ-C3261WX-FF US NG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Designed with cutting-edge technology, our new EZ Series Pro line brings even more features and bene?ts to optimize the user experience. Key features include an industry-leading .98 UEF rating, 25-year heat exchanger warranty, single gas type with easy field conversion, Bluetooth® connectivity, and more - making our ?agship heaters the top tankless choice for reliable hot water delivery
  • Simplify your tankless water heater installation with a bundle kit that includes an EZ111DV-NG, isolation valve kit, and a 2" flex vent kit
  • Field convertible - the default gas type is NG, parts are included for easy LP conversion
  • Bluetooth® Capable - effortlessly connect and manage your water heater with the EZ Start Plus App
  • .98 UEF industry leading deficiency
  • Top mounted water connections for EZ direct tank replacement
  • 25-Year heat exchanger warranty
  • Requires Certification
  • Green

Documents

Recommended Accessories


Specifications

Application:
Residential
BTU:
199900
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
EZ Pro
Condensing:
Yes
Depth:
14-4/5 in
Energy Star Compliant:
Yes
Flow Rate:
11.1 gpm
Fuel Type:
Natural Gas, Propane
Height:
36-3/5 in
Indoor Outdoor:
Indoor
MBH:
199.9
Maximum Temperature:
140
Minimum Temperature:
100
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
Temperature Range:
100 to 140 Deg F
Type:
NEZTR75NG3
UPC:
850018743716
Uniform Energy Factor (UEF):
0.98
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
High Efficiency
Watts:
105 W
Weight:
60 lb
Width:
21-2/5 in
Wireless Communication:
Bluetooth