199 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #GQ-C3261WX-FF US NG
199 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upgraded heat exchangers: developed with high grade stainless steel, our new EZ models are equipped with 2 heat exchangers that are built to last
- Built-in exhaust non-return valve: new EZ models have a built-in non-return valve for common venting up to 2 EZ units, this feature allows for cost savings and eliminates the need to purchase external accessories
- Super low BTU mode: revolutionary tankless water heater features a super low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 10,000 BTU
- EZ units have a uniform energy factor of 0.95, among the highest in the industry
- Unmatched performance with the industry's best warranty - 25 years heat exchanger warranty
- Features a maximum venting length of 65 ft. common vent with 2 in. or 3 in. schedule 40 PVC/CPVC, flexible PP vent materials
- Can be installed outdoors with vent cap (VC-6-1), sold separately
- Unit is capable of providing up to 11.1 GPM at a 30° temperature rise
-
Green
Recommended Accessories
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 24 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Propane
- Height:
- 27 in
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- UPC:
- 817000019082
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 70 lb
- Width:
- 18-1/2 in
- Wireless Communication:
- Wi-Fi