This product requires certification to purchase.

Female x Female Gas Vent Adapter

Noritz America

Female x Female Gas Vent Adapter

  • Fast #
  • Part #NCVPADAPTF2F
  • Item #7207482
  • Manufacturer Part #CVP-ADAPT-F2F
3.7 out of 5 Customer Rating
Brand image
Noritz America

Female x Female Gas Vent Adapter

  • Fast #
  • Part #NCVPADAPTF2F
  • Item #7207482
  • Manufacturer Part #CVP-ADAPT-F2F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The CVP-ADAPT-F2F is a female-to-female adapter for concentric venting.
  • Double wall vent
  • Stainless steel
  • Compatible with Noritz DVC models
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
3 in
Length
12 in
Characteristics & Features
Brand Model Compatibility
DVC Models
Material
Steel
Warranty & Product Information
Application
Residential
UPC
817000013493