Flex Vent 2 in. Conversion Kit (Required for EZ2FVK-1 & EZ2FVK-2)
Flex Vent 2 in. Conversion Kit (Required for EZ2FVK-1 & EZ2FVK-2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes an EZTR adapter and 2” SV conversion kit
- Allows for flex venting of NORITZ EZTR bundles and NRCR line of tankless water heaters
- Aluminum sleeve attaches directly to adapter
- No screws needed, bringing you fast and simple installation for the aluminum flex sleeve
- Provides both time and material cost savings to homeowners and installers
Documents
Specifications
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 5-1/2
- Material:
- Polypropylene
- Product Type:
- Accessory
- Proposition 65:
- This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
- Type:
- NEZ2CK1
- UPC:
- 850018743266