This product requires certification to purchase.

Flex Vent 2" Kit

Noritz America

Flex Vent 2" Kit

  • Fast #
  • Part #NEZ2FVK21
  • Item #9659775
  • Manufacturer Part #EZ2FVK-2-1
3.5 out of 5 Customer Rating
Brand image
Noritz America

Flex Vent 2" Kit

  • Fast #
  • Part #NEZ2FVK21
  • Item #9659775
  • Manufacturer Part #EZ2FVK-2-1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Noritz flex vent 2 in. kit, 35 ft. for EZ98DV and EZ111DV. This kit is for installation through existing B-vent. It contains step-by-step start up guide. EZ2-CK flex vent conversion kit must also be purchased to ensure proper installation.
  • EZ2-CK MUST also be purchased
  • Optional venting for EZ series heaters
  • Flexible polypropylene venting included
  • Additional accessories to complete the venting application
  • This kit is only for vertical terminations
  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
UPC:
850018743501